Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # GT205081

  • Zoro # G7238603


product price: $51.79
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205081
Zoro #
G7238603
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
13.00mm
Tap Thread Size
M8-1.25
65% Thread Drill Size
I
Square Size
6.20mm
Drill Bit Size
0.2638 in
Shank Length
55.00 mm
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
Size
M8
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI, DIN 371
Tap Thread Type
Metric Coarse
Tap Finish
TiN+CrC/C
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Tap Shank Standard
DIN 371
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Measurement System
Metric
Primary Material Application ISO Code
P
Helix Angle
15 Degrees
Thread Limit
6HX
Secondary Material Application
Cast Iron
Spiral Direction
Left Hand
Series
GT20
Features
Form D Plug Chamfer
Thread Pitch
1.25mm
Powdered Metal Base Material
Cobalt
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K
Material Grade - Machining
GM6515
Class of Fit
6HX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Powdered Metal, CrC/C, Thread Length 13 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.