Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # GT205090

  • Zoro # G6843225


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205090
Zoro #
G6843225
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
15.00mm
Tap Thread Size
M12-1.50
55% Thread Drill Size
10.90 mm
75% Thread Drill Size
10.50 mm
Shank Length
61.00 mm
Square Size
7.00mm
Thread Size
M12x1.5
65% Thread Drill Size
27/64 in
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Standards
ANSI, DIN 374
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Features
Form D Plug Chamfer
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
M
Thread Standard
Metric Fine
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
15 Degrees
Thread Limit
6HX
Primary Material Application
Stainless Steel
Thread Pitch
1.50mm
Material Grade - Machining
GM6515
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Series
GT20
Tap Shank Standard
DIN 374
Spiral Direction
Left Hand
Class of Fit
6HX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, Powdered Metal, CrC/C, Thread Length 15 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.