Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # GT205098

  • Zoro # G6728556


product price: $51.79
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205098
Zoro #
G6728556
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
13.00mm
Tap Thread Size
M8-1.25
65% Thread Drill Size
I
Square Size
6.20mm
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
Shank Length
55.00 mm
75% Thread Drill Size
H
Size
M8
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Standards
ANSI, DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Pitch
1.25mm
Spiral Direction
Left Hand
Series
GT20
Measurement System
Metric
Thread Standard
Metric
Material Grade - Machining
GP6520
Extended Neck
Yes
Helix Angle
15 Degrees
Powdered Metal Base Material
Cobalt
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Thread Limit
6HX
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Features
Form D Plug Chamfer
Primary Material Application
Steel
Class of Fit
6HX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Powdered Metal, TiCN, Thread Length 13 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.