Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # GT605020

  • Zoro # G7667278


product price: $43.59
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT605020
Zoro #
G7667278
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
19/64"
Tap Thread Size
#8-36
55% Thread Drill Size
#27
75% Thread Drill Size
#29
Square Size
0.1290 in
Thread Size
#8-36
Shank Length
1 3/16 in
65% Thread Drill Size
9/64 in
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
TiN+CrC/C
Standards
USCTI 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
Form D Plug Chamfer, Titanium and Titanium Alloys
Measurement System
Pipe
Primary Material Application
Nickel, Titanium
Thread Limit
H2
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Spiral Direction
Left Hand
Material Grade - Machining
WS34MG
Threads per Inch
36
Series
GT60
Helix Angle
15 Degrees
Thread Standard
UNF
Shank Type - Machining
Straight
Extended Neck
Yes
Tap Shank Standard
ANSI
Powdered Metal Base Material
Cobalt
Class of Fit
3B
Number of Pieces
1
List Number
GT60

Description

Spiral Flute Tap, Thread Size #8-36, UNF, Overall Length 2 1/8 in, Powdered Metal, TiN+CrC/C, Thread Length 5/16 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.