Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # GT605040

  • Zoro # G7667418


product price: $57.39
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT605040
Zoro #
G7667418
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
31/64"
Tap Thread Size
5/16"-24
Thread Size
5/16"-24
Square Size
0.2360 in
75% Thread Drill Size
I
65% Thread Drill Size
J
Shank Length
1 1/4 in
55% Thread Drill Size
9/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN+CrC/C
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
USCTI 302A
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Primary Material Application
Nickel, Titanium
Threads per Inch
24
Measurement System
Fractional Inch
Thread Standard
UNF
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Primary Material Application ISO Code
S
Features
Form D Plug Chamfer, Titanium and Titanium Alloys
Series
GT60
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Spiral Direction
Left Hand
Material Grade - Machining
WS34MG
Helix Angle
15 Degrees
Class of Fit
3B
Number of Pieces
1
List Number
GT60

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Powdered Metal, TiN+CrC/C, Thread Length 31/64 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.