Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # GT725048

  • Zoro # G7671015


product price: $52.19
/ea

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT725048
Zoro #
G7671015
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
21.00mm
Tap Thread Size
M12-1.50
Pitch Diameter Limit
D6
55% Thread Drill Size
10.90 mm
Tap Length Standard
DIN
75% Thread Drill Size
10.50 mm
65% Thread Drill Size
27/64 in
Thread Size
M12x1.5
Square Size
6.93mm
Shank Length
66.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Thread Direction
Left Hand
List Number
GT72
Standards
DIN-ANSI
Tap Thread Type
Metric Coarse
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Features
Form D Plug Chamfer
Series
GT72
Spiral Direction
Left Hand
Measurement System
Metric
Thread Limit
D6
Tap Shank Standard
ANSI, DIN
Extended Neck
Yes
Helix Angle
20 Degrees
Primary Material Application ISO Code
N
Thread Standard
Metric Fine
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WN44EG
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 110 mm, Cobalt, TiN+CrC/C, Thread Length 21 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.