Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # GT905047

  • Zoro # G7672196


product price: $40.99
/ea

Key Features

Overall Length
2-61/64"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT905047
Zoro #
G7672196
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-61/64"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
39/64"
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-24
Square Size
0.2840 in
Thread Size
3/8"-24
55% Thread Drill Size
11/32 in
65% Thread Drill Size
R
Shank Length
1 9/32 in
75% Thread Drill Size
8.50 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Thread Direction
Left Hand
Tap Thread Type
UNC
List Number
GT90
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Features
WS39MG Oxide/Nitride for Nickel and Cobalt Based Alloys
Series
GT90
Helix Angle
15 Degrees
Primary Material Application ISO Code
S
Tap Shank Standard
ANSI
Secondary Material Application
Nickel, Titanium
Material Grade - Machining
WS39MG
Spiral Direction
Left Hand
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Measurement System
Fractional Inch
Powdered Metal Base Material
Cobalt
Thread Limit
H3
Threads per Inch
24
Thread Standard
UNF
Secondary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, HSS-E-PM, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.