Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # GT905066

  • Zoro # G7672047


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Tap Style
Spiral Flute
Shank Dia.
0.590"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905066
Zoro #
G7672047
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Dimension Type
Inch
Tap Size
3/4"
Thread Length
1"
Tap Thread Size
3/4"-16
Pitch Diameter Limit
H3
Thread Size
3/4"-16
75% Thread Drill Size
17.50 mm
65% Thread Drill Size
17.70 mm
Square Size
0.4390 in
55% Thread Drill Size
17.90 mm
Shank Length
2 5/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Number of Pieces
1
List Number
GT90
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
GT90
Features
WS39MG Oxide/Nitride for Nickel and Cobalt Based Alloys
Helix Angle
15 Degrees
Primary Material Application
Nickel, Titanium
Powdered Metal Base Material
Cobalt
Spiral Direction
Left Hand
Material Grade - Machining
WS39MG
Threads per Inch
16
Secondary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
S
Thread Standard
UNF
Tap Shank Standard
ANSI
Secondary Material Application
Nickel, Titanium
Thread Limit
H3
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Powdered Metal, Black Oxide/Nitride, Thread Length 1 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.