Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # GT905085

  • Zoro # G7671478


product price: $32.39
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905085
Zoro #
G7671478
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
15/32"
Tap Thread Size
#10-24
Pitch Diameter Limit
H3
Thread Size
#10-24
65% Thread Drill Size
#23
75% Thread Drill Size
#25
55% Thread Drill Size
#21
Square Size
0.1500 in
Shank Length
1 7/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Left Hand
Tap Thread Type
Metric Fine
Standards
USCTI 302A
Number of Pieces
1
List Number
GT90
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Series
GT90
Material Grade - Machining
WU32MG
Thread Limit
H3
Extended Neck
Yes
Threads per Inch
24
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Spiral Direction
Left Hand
Thread Standard
UNC
Tap Shank Standard
ANSI
Measurement System
Pipe
Helix Angle
15 Degrees
Primary Material Application ISO Code
S
Powdered Metal Base Material
Cobalt
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Powdered Metal, TiCN, Thread Length 15/32 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.