Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # GT925055

  • Zoro # G7673885


product price: $70.19
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925055
Zoro #
G7673885
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
23/32"
Tap Thread Size
7/16"-20
75% Thread Drill Size
9.95 mm
55% Thread Drill Size
10.20 mm
65% Thread Drill Size
10.00 mm
Square Size
0.2390 in
Shank Length
1 21/32 in
Thread Size
7/16"-20
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
USCTI 302A
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Helix Angle
11 Degrees
Primary Material Application
All Materials
Series
GT92
Secondary Material Application ISO Code
S
Threads per Inch
20
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Powdered Metal Base Material
Cobalt
Thread Limit
H5
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNF
Features
For Nickel and Cobalt-Based Alloys
Material Grade - Machining
WS39MG
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application
Nickel, Titanium
Class of Fit
2B
Number of Pieces
1
List Number
GT92

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, Powdered Metal, Black Oxide/Nitride, Thread Length 45/64 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.