Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # GT925064

  • Zoro # G7673961


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925064
Zoro #
G7673961
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
1-5/16"
Tap Thread Size
5/8"-18
Thread Size
5/8"-18
55% Thread Drill Size
14.80 mm
Shank Length
1 29/32 in
75% Thread Drill Size
14.50 mm
Square Size
0.3570 in
65% Thread Drill Size
37/64 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Powdered Metal Base Material
Cobalt
Series
GT92
Material Grade - Machining
WS39MG
Features
For Nickel and Cobalt-Based Alloys
Threads per Inch
18
Helix Angle
11 Degrees
Spiral Direction
Right Hand
Thread Limit
H3
Tap Shank Standard
ANSI
Extended Neck
Yes
Secondary Material Application ISO Code
S
Shank Type - Machining
Straight
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
H, K, M, N, O, P, S
Class of Fit
3B
Number of Pieces
1
List Number
GT92

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Powdered Metal, Black Oxide/Nitride, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.