Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # GT925074

  • Zoro # G7673359


product price: $36.29
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925074
Zoro #
G7673359
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
9/16"
Tap Thread Size
#4-48
Thread Size
#4-48
65% Thread Drill Size
3/32 in
Shank Length
15/16 in
75% Thread Drill Size
2.32 mm
Square Size
0.1080 in
55% Thread Drill Size
2.45 mm
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiCN
Standards
USCTI 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
H2
Primary Material Application
Nickel, Titanium
Tap Shank Standard
ANSI
Spiral Direction
Right Hand
Threads per Inch
48
Series
GT92
Helix Angle
11 Degrees
Powdered Metal Base Material
Cobalt
Features
For Nickel and Cobalt-Based Alloys
Measurement System
Pipe
Thread Standard
Metric Fine
Primary Material Application ISO Code
S
Extended Neck
Yes
Material Grade - Machining
WU32MG
Class of Fit
3B
List Number
GT92
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #4-48, Metric, Overall Length 1 7/8 in, High Speed Steel, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.