Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # GT925077

  • Zoro # G7671277


product price: $38.89
/ea

Key Features

Overall Length
12"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925077
Zoro #
G7671277
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
23/64"
Tap Thread Size
#6-32
75% Thread Drill Size
#36
Square Size
0.1080 in
65% Thread Drill Size
#34
Shank Length
1 1/8 in
Thread Size
#6-32
55% Thread Drill Size
#32
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
S
Threads per Inch
32
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Features
For Nickel and Cobalt-Based Alloys
Extended Neck
Yes
Spiral Direction
Right Hand
Tap Shank Standard
ANSI
Helix Angle
11 Degrees
Thread Standard
Metric
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Series
GT92
Thread Limit
H3
Material Grade - Machining
WU32MG
Class of Fit
3B
Number of Pieces
1
List Number
GT92

Description

Spiral Flute Tap, Thread Size #6-32, Metric, Overall Length 1 63/64 in, High Speed Steel, TiCN, Thread Length 23/64 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.