Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # GT925088

  • Zoro # G7671329


product price: $43.89
/ea

Key Features

Overall Length
2-23/64"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT925088
Zoro #
G7671329
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-23/64"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
15/32"
Tap Thread Size
#10-24
75% Thread Drill Size
#25
Shank Length
1 7/32 in
55% Thread Drill Size
#21
Square Size
0.1500 in
65% Thread Drill Size
#23
Thread Size
#10-24
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Helix Angle
11 Degrees
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Series
GT92
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Material Grade - Machining
WU32MG
Primary Material Application ISO Code
S
Features
For Nickel and Cobalt-Based Alloys
Thread Limit
H3
Thread Standard
UNC
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Threads per Inch
24
Class of Fit
3B
List Number
GT92
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Cobalt High Speed Steel, Not Applicable, Thread Length 15/32 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.