Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # GT925124

  • Zoro # G7671511


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925124
Zoro #
G7671511
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
49/64"
Pitch Diameter Limit
H3
Tap Thread Size
1/2"-13
Shank Length
1 5/8 in
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
27/64 in
Thread Size
1/2"-13
Square Size
0.2720 in
65% Thread Drill Size
11.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
Metric Coarse
Standards
USCTI 302A
Tap Finish
TiCN
Thread Direction
Right Hand
List Number
GT92
Cutting Direction - Machining
Right Hand
Features
For Nickel and Cobalt-Based Alloys
Series
GT92
Thread Limit
H3
Threads per Inch
13
Material Grade - Machining
WU32MG
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Helix Angle
11 Degrees
Thread Standard
UNC
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Extended Neck
Yes
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Cobalt High Speed Steel, Not Applicable, Thread Length 49/64 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.