Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # GT925138

  • Zoro # G7674217


product price: $43.69
/ea

Key Features

Overall Length
49.30mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925138
Zoro #
G7674217
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
49.30mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
16.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
D3
55% Thread Drill Size
#37
75% Thread Drill Size
2.50 mm
Square Size
2.74mm
65% Thread Drill Size
#38
Shank Length
27.50 mm
Thread Size
M3x0.5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Standards
USCTI 302A
Tap Finish
Nitride/Oxide
List Number
GT92
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GT92
Primary Material Application
All Materials
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
S
Thread Standard
Metric
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Material Grade - Machining
WS39MG
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Pitch
0.50mm
Extended Neck
No
Thread Limit
D3
Powdered Metal Base Material
Cobalt
Spiral Direction
Right Hand
Helix Angle
11 Degrees
Secondary Material Application
Nickel, Titanium
Class of Fit
4H

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.3 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 16 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.