Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # GT925140

  • Zoro # G7674171


product price: $39.89
/ea

Key Features

Overall Length
53.80mm
Tap Style
Spiral Flute
Shank Dia.
4.28mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925140
Zoro #
G7674171
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
53.80mm
Shank Dia.
4.28mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
8.10mm
Tap Thread Size
M4-0.70
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
Square Size
3.28mm
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
Shank Length
30.40 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Nitride/Oxide
Standards
USCTI 302A
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Thread Limit
D4
Coolant Fed
Non-Coolant Through
Thread Pitch
0.70mm
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
11 Degrees
Secondary Material Application
Nickel, Titanium
Spiral Direction
Right Hand
Measurement System
Metric
Thread Standard
Metric
Extended Neck
No
Shank Type - Machining
Straight
Series
GT92
Powdered Metal Base Material
Cobalt
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
S
Material Grade - Machining
WS39MG
Class of Fit
6H
List Number
GT92
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 53.8 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 8.1 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.