Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # VTSFT-TC6009

  • Zoro # G3932509


product price: $46.59
/ea

Key Features

Overall Length
2-3/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6009
Zoro #
G3932509
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2-3/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
3/16"
Tap Thread Size
#6-40
Shank Length
49.00 mm
75% Thread Drill Size
#33
55% Thread Drill Size
#31
65% Thread Drill Size
#32
Thread Size
#6-40
Square Size
0.1180 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
TiN
Standards
DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Series
VT-SFT
Class of Fit
2B
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Shank Type - Machining
Straight
Tap Shank Standard
DIN 371
Thread Limit
2B
Threads per Inch
40
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Thread Standard
UNF
Spiral Direction
Right Hand
Measurement System
Pipe
Extended Neck
Yes
Material Grade - Machining
WU41EG
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #6-40, UNF, Overall Length 2 13/64 in, High Speed Steel, TiN, Thread Length 9/32 in, 75 Percent Thread Drill Size #33, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.