Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # VTSFT-TC6010

  • Zoro # G3932439


product price: $43.19
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6010
Zoro #
G3932439
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2-1/2"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
7/16"
Tap Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Thread Size
#8-32
Shank Length
56.00 mm
65% Thread Drill Size
3.50 mm
Square Size
0.1340 in
55% Thread Drill Size
3.60 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiN
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Threads per Inch
32
Series
VT-SFT
Secondary Material Application ISO Code
K, M, N
Extended Neck
Yes
Primary Material Application ISO Code
P
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
2B
Helix Angle
45 Degrees
Material Grade - Machining
WU41EG
Thread Standard
UNC
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Primary Material Application
Steel
Class of Fit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, High Speed Steel, TiN, Thread Length 9/32 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.