Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # VTSFT-TC6011

  • Zoro # G3932369


product price: $36.69
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT-TC6011
Zoro #
G3932369
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2-1/2"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
7/16"
Tap Thread Size
#8-36
Thread Size
#8-36
75% Thread Drill Size
#29
Square Size
0.1340 in
55% Thread Drill Size
#27
65% Thread Drill Size
9/64 in
Shank Length
56.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
UNF
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Helix Angle
45 Degrees
Measurement System
Pipe
Primary Material Application
Cast Iron, Stainless Steel, Steel
Threads per Inch
36
Spiral Direction
Right Hand
Extended Neck
Yes
Thread Limit
2B
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Tap Shank Standard
DIN 371
Thread Standard
UNF
Primary Material Application ISO Code
K, M, P
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #8-36, UNF, Overall Length 2 31/64 in, High Speed Steel, Not Applicable, Thread Length 9/32 in, 75 Percent Thread Drill Size #29, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.