Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 3

  • Mfr # VTSFT-TC6015

  • Zoro # G7683553


product price: $50.19
/ea

Key Features

Overall Length
3-1/8"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6015
Zoro #
G7683553
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-1/8"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
3/8"
Tap Thread Size
#12-28
65% Thread Drill Size
#13
75% Thread Drill Size
4.60 mm
Thread Size
#12-28
Shank Length
70.00 mm
55% Thread Drill Size
#12
Square Size
0.1930 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
TiN
Standards
DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Thread Limit
2B
Primary Material Application
Steel
Class of Fit
2B
Extended Neck
Yes
Threads per Inch
28
Measurement System
Pipe
Material Grade - Machining
WU41EG
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Thread Standard
UNF
Tap Shank Standard
DIN 371
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #12-28, UNF, Overall Length 3 5/32 in, High Speed Steel, TiN, Thread Length 25/64 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.