Zoro Homepage

Spiral Flute Tap, Plug, 3

  • Mfr # VTSFT-TC6510

  • Zoro # G3931903


product price: $27.89
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
3/16"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6510
Zoro #
G3931903
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2-1/2"
Shank Dia.
3/16"
Tap Dimension Type
Inch
Tap Size
M4
Thread Length
7/16"
Tap Thread Size
M4-0.70
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30 mm
Thread Size
M4x0.7
65% Thread Drill Size
3.40 mm
Square Size
3.40mm
Shank Length
42.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
Metric
Standards
DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Thread Standard
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application
Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
6H
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Series
VT-SFT
Measurement System
Metric
Material Grade - Machining
WU41EG
Secondary Material Application ISO Code
K, M, N
Thread Pitch
0.70mm
Spiral Direction
Right Hand
Tap Shank Standard
DIN 371
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, TiN, Thread Length 7 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.