Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # GT205020

  • Zoro # G6438223


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205020
Zoro #
G6438223
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-11
Thread Length
29/32"
55% Thread Drill Size
14.20 mm
Square Size
0.3600 in
Thread Size
5/8"-11
65% Thread Drill Size
13.90 mm
Shank Length
1 29/32 in
75% Thread Drill Size
13.60 mm
Size
5/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
TiN+CrC/C
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI, DIN 371
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M
Thread Limit
3BX
Tap Shank Standard
ANSI
Helix Angle
15 Degrees
Primary Material Application
Stainless Steel
Powdered Metal Base Material
Cobalt
Measurement System
Fractional Inch
Series
GT20
Features
Form D Plug Chamfer
Spiral Direction
Left Hand
Thread Standard
UNC
Secondary Material Application ISO Code
N
Extended Neck
Yes
Threads per Inch
11
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
GM6515
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
3BX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Powdered Metal, CrC/C, Thread Length 29/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.