Spiral Flute Tap, Plug 4 Flutes
Mfr # GT205021
Zoro # G6513035
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT205021
Zoro #
G6513035
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-10
Thread Length
1"
75% Thread Drill Size
16.50 mm
65% Thread Drill Size
16.90 mm
55% Thread Drill Size
17.20 mm
Shank Length
2 5/32 in
Thread Size
3/4"-10
Square Size
0.4420 in
Size
3/4
Pitch Diameter Limit
Not Rated
Description
Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Powdered Metal, CrC/C, Thread Length 1 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.