Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # GT205050

  • Zoro # G7187652


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-13/16"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205050
Zoro #
G7187652
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Tap Thread Size
5/8"-11
Thread Length
29/32"
55% Thread Drill Size
14.20 mm
75% Thread Drill Size
13.60 mm
Shank Length
1 29/32 in
Thread Size
5/8"-11
65% Thread Drill Size
13.90 mm
Square Size
0.3600 in
Size
5/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
ANSI, DIN 371
Thread Direction
Left Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Helix Angle
15 Degrees
Secondary Material Application ISO Code
K
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Material Grade - Machining
GP6520
Secondary Material Application
Cast Iron
Features
Form D Plug Chamfer
Primary Material Application
Steel
Spiral Direction
Left Hand
Series
GT20
Measurement System
Fractional Inch
Thread Standard
UNC
Thread Limit
3BX
Threads per Inch
11
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Class of Fit
3BX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Powdered Metal, TiCN, Thread Length 29/32 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.