Spiral Flute Tap Plug, 4 Flutes
Mfr # GT205101
Zoro # G6778344
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11.00mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT205101
Zoro #
G6778344
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
110.00mm
Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Tap Thread Size
M14-2.00
Thread Length
20.00mm
Square Size
9.00mm
Thread Size
M14x2
75% Thread Drill Size
12.00 mm
55% Thread Drill Size
12.50 mm
65% Thread Drill Size
31/64 in
Shank Length
58.00 mm
Size
M14
Pitch Diameter Limit
Not Rated
Description
Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 110 mm, Powdered Metal, TiCN, Thread Length 20 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.