Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # GT205108

  • Zoro # G7004943


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
11.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT205108
Zoro #
G7004943
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
11.00mm
Tap Size
M14
Tap Dimension Type
Metric
Thread Length
15.00mm
Tap Thread Size
M14-1.50
Thread Size
M14x1.5
Shank Length
53.00 mm
55% Thread Drill Size
12.90 mm
65% Thread Drill Size
1/2 in
75% Thread Drill Size
12.50 mm
Square Size
9.00mm
Size
M14
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Tap Finish
TiCN
Standards
ANSI, DIN 374
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
Form D Plug Chamfer
Material Grade - Machining
GP6520
Thread Pitch
1.50mm
Tap Shank Standard
DIN 374
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
p
Thread Standard
Metric Fine
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Secondary Material Application ISO Code
k
Measurement System
Metric
Spiral Direction
Left Hand
Series
GT20
Thread Limit
6HX
Powdered Metal Base Material
Cobalt
Class of Fit
6HX
List Number
GT20
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, Powdered Metal, TiCN, Thread Length 15 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.