Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # GT205109

  • Zoro # G6739022


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT205109
Zoro #
G6739022
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-1.50
Thread Length
15.00mm
Thread Size
M16x1.5
Shank Length
54.00 mm
65% Thread Drill Size
14.70 mm
75% Thread Drill Size
14.50 mm
Square Size
9.00mm
55% Thread Drill Size
14.90 mm
Size
M16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
ANSI, DIN 374
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN 374
Thread Pitch
1.50mm
Features
Form D Plug Chamfer
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Spiral Direction
Left Hand
Material Grade - Machining
GP6520
Measurement System
Metric
Secondary Material Application
Cast Iron
Powdered Metal Base Material
Cobalt
Helix Angle
15 Degrees
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Extended Neck
Yes
Primary Material Application
Steel
Thread Limit
6HX
Series
GT20
Class of Fit
6HX
Number of Pieces
1
List Number
GT20

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Powdered Metal, TiCN, Thread Length 15 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.