Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # GT905089

  • Zoro # G7671119


product price: $32.19
/ea

Key Features

Overall Length
2.3800"
Tap Style
Spiral Flute
Shank Dia.
0.1940"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT905089
Zoro #
G7671119
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.3800"
Shank Dia.
0.1940"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
0.4700"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
Square Size
0.1500 in
75% Thread Drill Size
#21
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
Shank Length
1 7/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
4
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
TiCN
Number of Pieces
1
Thread Direction
Right Hand
List Number
GT90
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Series
GT90
Helix Angle
15 Degrees
Spiral Direction
Left Hand
Primary Material Application
Nickel, Titanium
Material Grade - Machining
WU32MG
Extended Neck
Yes
Thread Standard
UNF
Thread Limit
H3
Threads per Inch
32
Powdered Metal Base Material
Cobalt
Tap Shank Standard
ANSI
Measurement System
Pipe
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Powdered Metal, TiCN, Thread Length 15/32 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.