Spiral Flute Tap Plug, 4 Flutes
Mfr # GT905147
Zoro # G7671365
product price: $42.99
/eaKey Features
Overall Length
49.30mm
Tap Style
Spiral Flute
Shank Dia.
3.5810mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT905147
Zoro #
G7671365
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
49.30mm
Shank Dia.
3.5810mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
16.00mm
Tap Thread Size
M3-0.50
Pitch Diameter Limit
H3
65% Thread Drill Size
#38
55% Thread Drill Size
#37
Thread Size
M3x0.5
Square Size
2.74mm
75% Thread Drill Size
2.50 mm
Shank Length
27.50 mm
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.3 mm, Powdered Metal, TiCN, Thread Length 16 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.