Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug 4 Flutes

  • Mfr # GT925013

  • Zoro # G7673447


product price: $37.29
/ea

Key Features

Overall Length
2.0300"
Tap Style
Spiral Flute
Shank Dia.
9/64"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT925013
Zoro #
G7673447
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0300"
Shank Dia.
9/64"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
0.3600"
Tap Thread Size
#6-40
Thread Size
#6-40
65% Thread Drill Size
#32
75% Thread Drill Size
#33
55% Thread Drill Size
#31
Square Size
0.1080 in
Shank Length
1 5/32 in
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Standards
DIN 374
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Helix Angle
11 Degrees
Spiral Direction
Right Hand
Threads per Inch
40
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WS39MG
Powdered Metal Base Material
Cobalt
Features
For Nickel and Cobalt-Based Alloys
Measurement System
Pipe
Series
GT92
Secondary Material Application
Nickel, Titanium
Thread Standard
UNF
Primary Material Application
All Materials
Tap Shank Standard
ANSI
Thread Limit
H2
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
S
Class of Fit
3B
Number of Pieces
1
List Number
GT92

Description

Spiral Flute Tap, Thread Size #6-40, UNF, Overall Length 2 1/32 in, Powdered Metal, Black Oxide/Nitride, Thread Length 23/64 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.