Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Plug, 4 Flutes

  • Mfr # GT925137

  • Zoro # G7674147


product price: $61.49
/ea

Key Features

Overall Length
46.10mm
Tap Style
Spiral Flute
Shank Dia.
3.5810mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT925137
Zoro #
G7674147
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46.10mm
Shank Dia.
3.5810mm
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
12.70mm
Tap Thread Size
M2.5-0.45
Pitch Diameter Limit
H5
55% Thread Drill Size
#44
75% Thread Drill Size
#46
Thread Size
M2.5x0.45
65% Thread Drill Size
2.10 mm
Shank Length
30.00 mm
Square Size
2.74mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
4
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Standards
ANSI
List Number
GT92
Tap Thread Type
Metric
Tap Finish
Nitride/Oxide
Cutting Direction - Machining
Right Hand
Series
GT92
Powdered Metal Base Material
Cobalt
Primary Material Application
All Materials
Spiral Direction
Right Hand
Thread Limit
D3
Measurement System
Metric
Shank Type - Machining
Straight
Extended Neck
No
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
11 Degrees
Thread Pitch
0.45mm
Material Grade - Machining
WS39MG
Secondary Material Application
Nickel, Titanium
Thread Standard
Metric
Secondary Material Application ISO Code
S
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 46.1 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 12.7 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.