Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Plug, 4

  • Mfr # GT905135

  • Zoro # G7671268


product price: $32.79
/ea

Key Features

Overall Length
50.70mm
Tap Style
Spiral Flute
Shank Dia.
3.5810mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT905135
Zoro #
G7671268
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.70mm
Shank Dia.
3.5810mm
Tap Dimension Type
Metric
Tap Size
M3.5
Thread Length
9.00mm
Pitch Diameter Limit
H2
Tap Thread Size
M3.5-0.60
55% Thread Drill Size
#31
65% Thread Drill Size
3.00 mm
75% Thread Drill Size
2.90 mm
Thread Size
M3.5x0.6
Square Size
2.74mm
Shank Length
28.60 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
4
Standards
USCTI 302A
Number of Pieces
1
Tap Finish
Nitride/Oxide
List Number
GT90
Tap Grouping
Tap
Tap Thread Type
Metric
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
GT90
Features
WS39MG oxide/nitride for nickel- and cobalt-based alloys, WU32MG TiCN for nickel- and cobalt-based alloys
Secondary Material Application
Nickel, Titanium
Thread Standard
Metric
Measurement System
Metric
Powdered Metal Base Material
Cobalt
Primary Material Application
All Materials
Secondary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Thread Limit
D4
Spiral Direction
Left Hand
Tap Shank Standard
ANSI
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Thread Pitch
0.60mm
Material Grade - Machining
WS39MG
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M3.5x0.6, Metric, Overall Length 50.7 mm, Powdered Metal, Black Oxide/Nitride, Thread Length 9 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.