Spiral Flute Tap, Semi-Bottoming 2 Flutes
Mfr # GT805003
Zoro # G7651826
product price: $74.18
/eaKey Features
Overall Length
70.00mm
Tap Style
Spiral Flute
Tap Size
M5
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT805003
Zoro #
G7651826
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
70.00mm
Tap Size
M5
Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Thread Size
M5-0.80
Thread Length
8.00mm
Shank Length
45.00 mm
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.20 mm
Thread Size
M5x0.8
Square Size
4.90mm
55% Thread Drill Size
4.40 mm
Drill Bit Size
4.20mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Powdered Metal, DLC, Thread Length 8 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.