Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 2 Flutes

  • Mfr # GT825010

  • Zoro # G7669859


product price: $50.39
/ea

Key Features

Overall Length
1-49/64"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT825010
Zoro #
G7669859
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-49/64"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
19/64"
Tap Thread Size
#2-56
Shank Length
27/32 in
Square Size
0.1080 in
65% Thread Drill Size
1.80 mm
75% Thread Drill Size
1.73 mm
Thread Size
#2-56
Tap Length Standard
DIN
55% Thread Drill Size
#49
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Tap Thread Type
UNC
Standards
DIN-ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GT82
Material Grade - Machining
WN44EG
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Threads per Inch
56
Measurement System
Pipe
Extended Neck
Yes
Features
WN44EG TiN + CrC/C For Aluminum
Tap Shank Standard
ANSI, DIN
Thread Limit
H2
Helix Angle
45 Degrees
Class of Fit
3B
List Number
GT82
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 49/64 in, Cobalt High Speed Steel, Not Applicable, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.