Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 2 Flutes

  • Mfr # GT825018

  • Zoro # G7670041


product price: $29.49
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT825018
Zoro #
G7670041
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
19/32"
Tap Thread Size
1/4"-20
75% Thread Drill Size
#7
Square Size
0.1890 in
Tap Length Standard
DIN
55% Thread Drill Size
#3
Thread Size
1/4"-20
65% Thread Drill Size
#5
Shank Length
1 11/16 in
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Tap Thread Type
UNF
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Series
GT82
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
UNC
Threads per Inch
20
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Extended Neck
Yes
Features
WN44EG TiN + CrC/C For Aluminum
Helix Angle
45 Degrees
Thread Limit
H5
Spiral Direction
Right Hand
Material Grade - Machining
WN44EG
Tap Shank Standard
ANSI, DIN
Class of Fit
2B
Number of Pieces
1
List Number
GT82

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, HSS-E, TiN+CrC/C, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.