Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 2 Flutes

  • Mfr # GT825021

  • Zoro # G7670078


product price: $34.19
/ea

Key Features

Overall Length
3-35/64"
Tap Style
Spiral Flute
Tap Size
5/16"
Shank Dia.
0.318"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT825021
Zoro #
G7670078
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-35/64"
Tap Size
5/16"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Thread Size
5/16"-18
Thread Length
19/32"
Shank Length
1 27/32 in
Tap Length Standard
DIN
55% Thread Drill Size
I
Thread Size
5/16"-18
Square Size
0.2360 in
65% Thread Drill Size
17/64 in
75% Thread Drill Size
F
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Fractional Inch
Tap Grouping
Tap
Standards
DIN-ANSI
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WN44EG
Thread Standard
UNC
Features
WN44EG TiN + CrC/C For Aluminum
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI, DIN
Series
GT82
Thread Limit
H3
Spiral Direction
Right Hand
Threads per Inch
18
Helix Angle
45 Degrees
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Class of Fit
3B
List Number
GT82
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 35/64 in, Cobalt High Speed Steel, Not Applicable, Thread Length 19/32 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.