Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 2 Flutes

  • Mfr # GT825025

  • Zoro # G7670017


product price: $40.49
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Tap Size
3/8"
Shank Dia.
0.381"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT825025
Zoro #
G7670017
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-15/16"
Tap Size
3/8"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Thread Length
3/4"
Tap Thread Size
3/8"-16
Square Size
0.2840 in
Tap Length Standard
DIN
Shank Length
2 1/32 in
75% Thread Drill Size
5/16 in
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
65% Thread Drill Size
P

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Fractional Inch
Thread Direction
Right Hand
Standards
DIN-ANSI
List Number
GT82
Tap Finish
TiN+CrC/C
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Features
WN44EG TiN + CrC/C For Aluminum
Series
GT82
Spiral Direction
Right Hand
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Thread Limit
H3
Threads per Inch
16
Material Grade - Machining
WN44EG
Primary Material Application ISO Code
N
Tap Shank Standard
ANSI, DIN
Extended Neck
Yes
Helix Angle
45 Degrees
Class of Fit
3B

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Cobalt High Speed Steel, Not Applicable, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.