Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 2 Flutes

  • Mfr # GT825037

  • Zoro # G7670139


product price: $44.79
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT825037
Zoro #
G7670139
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
56.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
8.00mm
Tap Thread Size
M3-0.50
Shank Length
33.60 mm
55% Thread Drill Size
#37
Thread Size
M3x0.5
65% Thread Drill Size
#38
Tap Length Standard
DIN
Square Size
2.74mm
75% Thread Drill Size
2.50 mm
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Standards
DIN-ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Features
Form C Semi-Bottoming Chamfer
Material Grade - Machining
WN44EG
Tap Shank Standard
ANSI, DIN
Thread Pitch
0.50mm
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
45 Degrees
Thread Standard
Metric
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
N
Series
GT82
Shank Type - Machining
Straight
Thread Limit
D3
Spiral Direction
Right Hand
Class of Fit
4H
List Number
GT82
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Cobalt High Speed Steel, Not Applicable, Thread Length 8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.