Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 2 Flutes

  • Mfr # VTSFT-TC5002

  • Zoro # G3930223


product price: $48.99
/ea

Key Features

Overall Length
1-13/16"
Tap Style
Spiral Flute
Tap Size
#3
Shank Dia.
1/8"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5002
Zoro #
G3930223
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-13/16"
Tap Size
#3
Shank Dia.
1/8"
Tap Dimension Type
Inch
Thread Length
7/16"
Tap Thread Size
#3-48
55% Thread Drill Size
2.12 mm
Square Size
0.1080 in
Shank Length
1 5/32 in
Thread Size
#3-48
65% Thread Drill Size
#46
75% Thread Drill Size
2.00 mm
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Thread Type
UNC
Tap Finish
TiCN
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
UNC
Spiral Direction
Right Hand
Material Grade - Machining
WP42EG
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Series
VT-SFT
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI
Thread Limit
H2
Threads per Inch
48
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 1 13/16 in, Cobalt, TiCN, Thread Length 29/64 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.