Spiral Flute Tap, Semi-Bottoming 2 Flutes
Mfr # VTSFT-TC5002
Zoro # G3930293
product price: $40.19
/eaKey Features
Overall Length
1-13/16"
Tap Style
Spiral Flute
Shank Dia.
1/8"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC5002
Zoro #
G3930293
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-13/16"
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Size
#3
Thread Length
7/16"
Tap Thread Size
#3-48
Square Size
0.1080 in
75% Thread Drill Size
2.00 mm
55% Thread Drill Size
2.12 mm
65% Thread Drill Size
#46
Thread Size
#3-48
Shank Length
1 5/32 in
Pitch Diameter Limit
H2
Description
Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 1 13/16 in, Cobalt, Black Oxide, Thread Length 29/64 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.