Zoro Homepage

Spiral Flute Tap Semi-Bottoming, 2 Flutes

  • Mfr # VTSFT-TC5008

  • Zoro # G3930311


product price: $30.39
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
1/8"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5008
Zoro #
G3930311
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/8"
Tap Size
#4
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Thread Size
#4-48
Thread Length
1/2"
Thread Size
#4-48
Square Size
0.1080 in
Shank Length
15/16 in
65% Thread Drill Size
3/32 in
75% Thread Drill Size
2.32 mm
55% Thread Drill Size
2.45 mm
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Extended Neck
Yes
Series
VT-SFT
Threads per Inch
48
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Thread Limit
H2
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, P
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Class of Fit
3B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #4-48, UNF, Overall Length 1 7/8 in, HSS-E, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.