Spiral Flute Tap, Semi-Bottoming 2 Flutes
Mfr # VTSFT-TC5016
Zoro # G3930339
product price: $24.39
/eaKey Features
Overall Length
2"
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
1/8"
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC5016
Zoro #
G3930339
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Tap Size
#6
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Thread Size
#6-40
Thread Length
3/8"
75% Thread Drill Size
#33
Square Size
0.1080 in
65% Thread Drill Size
#32
Thread Size
#6-40
55% Thread Drill Size
#31
Shank Length
1 3/32 in
Pitch Diameter Limit
H2
Description
Spiral Flute Tap, Thread Size #6-40, UNF, Overall Length 2 in, Cobalt, Black Oxide, Thread Length 25/64 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.