Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 2 Flutes

  • Mfr # VTSFT-TC5016

  • Zoro # G3930582


product price: $29.69
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
1/8"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5016
Zoro #
G3930582
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Tap Size
#6
Shank Dia.
1/8"
Tap Dimension Type
Inch
Tap Thread Size
#6-40
Thread Length
3/8"
Shank Length
1 3/32 in
65% Thread Drill Size
#32
75% Thread Drill Size
#33
Square Size
0.1080 in
Thread Size
#6-40
55% Thread Drill Size
#31
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Finish
TiCN
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Thread Standard
UNF
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Series
VT-SFT
Thread Limit
H2
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Extended Neck
Yes
Material Grade - Machining
WP42EG
Threads per Inch
40
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Class of Fit
3B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size #6-40, UNF, Overall Length 2 in, Cobalt, TiCN, Thread Length 25/64 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.