Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 2 Flutes

  • Mfr # VTSFT6005

  • Zoro # G7665966


product price: $34.49
/ea

Key Features

Overall Length
56.20mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6005
Zoro #
G7665966
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
56.20mm
Shank Dia.
3.50mm
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
8.20mm
Tap Thread Size
#4-40
Pitch Diameter Limit
2B
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
Shank Length
1 9/32 in
Square Size
0.1060 in
65% Thread Drill Size
2.30 mm
55% Thread Drill Size
3/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
VT-SFT
Number of Pieces
1
Tap Finish
TiN
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Thread Standard
UNC
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Class of Fit
2B
Measurement System
Pipe
Secondary Material Application ISO Code
K, M, N
Tap Shank Standard
DIN 371
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Thread Limit
2B
Threads per Inch
40
Coolant Fed
Non-Coolant Through
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 2 13/64 in, Cobalt High Speed Steel, TiN, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.