Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 2 Flutes

  • Mfr # VTSFT6008

  • Zoro # G7662341


product price: $26.39
/ea

Key Features

Overall Length
56.20mm
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
4.00mm
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6008
Zoro #
G7662341
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
56.20mm
Tap Size
#6
Shank Dia.
4.00mm
Tap Dimension Type
Inch
Tap Thread Size
#6-32
Thread Length
9.20mm
Shank Length
1 5/32 in
75% Thread Drill Size
#36
65% Thread Drill Size
#34
Square Size
0.1180 in
Thread Size
#6-32
55% Thread Drill Size
#32
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
UNC
Tap Finish
Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Threads per Inch
32
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Tap Shank Standard
DIN 371
Class of Fit
2B
Helix Angle
45 Degrees
Thread Limit
2B
Material Grade - Machining
Oxide
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 13/64 in, Cobalt High Speed Steel, Black Oxide, Thread Length 23/64 in, 75 Percent Thread Drill Size #36, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.