Spiral Flute Tap, Semi-Bottoming 2 Flutes
Mfr # VTSFT6511
Zoro # G7661781
product price: $44.19
/eaKey Features
Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT6511
Zoro #
G7661781
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
56.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
8.00mm
Tap Thread Size
M3-0.50
65% Thread Drill Size
#38
Thread Size
M3x0.5
Shank Length
33.30 mm
Square Size
2.70mm
75% Thread Drill Size
2.50 mm
55% Thread Drill Size
#37
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Cobalt High Speed Steel, TiCN, Thread Length 8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.