Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 2 Flutes

  • Mfr # VTSFT9008

  • Zoro # G7665668


product price: $39.69
/ea

Key Features

Overall Length
2-3/16"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9008
Zoro #
G7665668
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
19/64"
Tap Thread Size
#4-40
Shank Length
1 1/4 in
65% Thread Drill Size
2.30 mm
55% Thread Drill Size
3/32 in
Thread Size
#4-40
Tap Length Standard
DIN
75% Thread Drill Size
2.20 mm
Square Size
0.1080 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Grouping
Tap
Tap Thread Type
NPTF
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Spiral Direction
Right Hand
Thread Limit
2B
Thread Standard
UNC
Material Grade - Machining
WP42EG
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Measurement System
Pipe
Features
Multipurpose Taps
Helix Angle
45 Degrees
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
40
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 2 13/64 in, Cobalt High Speed Steel, TiCN, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.