Spiral Flute Tap Semi-Bottoming, 2 Flutes
Mfr # VTSFT9009
Zoro # G7665589
product price: $37.19
/eaKey Features
Overall Length
2-3/16"
Tap Style
Spiral Flute
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT9009
Zoro #
G7665589
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/16"
Tap Size
#6
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
23/64"
Tap Thread Size
#6-32
Square Size
0.1080 in
Thread Size
#6-32
Tap Length Standard
DIN
55% Thread Drill Size
#32
65% Thread Drill Size
#34
75% Thread Drill Size
#36
Shank Length
1 1/4 in
Pitch Diameter Limit
2B
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 13/64 in, Cobalt High Speed Steel, TiCN, Thread Length 11/32 in, 75 Percent Thread Drill Size #36, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.