Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 2

  • Mfr # GT805006

  • Zoro # G7651835


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Tap Size
M10
Shank Dia.
10.00mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT805006
Zoro #
G7651835
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100.00mm
Tap Size
M10
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Thread Size
M10-1.50
Thread Length
16.00mm
75% Thread Drill Size
8.50 mm
Shank Length
61.00 mm
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
Square Size
8.00mm
Drill Bit Size
8.50mm
55% Thread Drill Size
8.90 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Standards
DIN 371
Tap Grouping
Tap
Tap Finish
DLC
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN 371
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Pitch
1.50mm
Series
GT80
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WN48EG
Powdered Metal Base Material
Cobalt
Thread Standard
Metric
Thread Limit
6H
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Features
WN48EG DLC For Aluminum
Helix Angle
45 Degrees
Class of Fit
6H
List Number
GT80
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Powdered Metal, DLC, Thread Length 16 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.